- Plug for 3mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Plug is red in color
| Fitting Description | Plug |
| No. of Ends | 1 |
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| Material | Nylon |
| Size Type | Metric, Equal |
| Fitting Angle | Straight |
| End Size | 3 mm Tube(f) |
| Overall Length | 25 mm |
| Tube O.D. | 3.000 mm |
| Type | Blanking Plug |
| Weight | 0.002 LB |
| EAN or UPC | 820099230375 |

