- Extended Male Elbow for 5/16" or 8 mm O.D. Tubing
- 1/8" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| End Types | Tubing & BSPT |
| Tube O.D. | 5/16 in, 8.000 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| No. of Ends | 2 |
| Height | 34.500 mm |
| Fitting Description | 90° Male Elbow |
| Body Material | Nickel-Plated Brass |
| Thread Size | 1/8 |
| Material | Nickel-Plated Brass |
| Size Type | Metric Sizes |
| Origin | Plastic Push to Connect Fittings |
| Hex Size | 13 mm |
| Fitting Angle | 90° |
| Thread Type | BSPT |
| Weight | 0.055 LB |
| EAN or UPC | 820099231976 |
-
Prop 65


