- Bulkhead Elbow
- 1/4" Tube O.B.
- 90°
- Tubing End Type
- Technical Polymer
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| Body Material | Technical Polymer |
| Tube O.D. | 1/4 in |
| Overall Length | 18 mm |
| No. of Ends | 2 |
| End Types | Tubing |
| Fitting Angle | 90° |
| Material | Nylon Body |
| Size Type | Fractional Sizes |
| Height | 20.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Equal Bulkhead Elbow |
| End Size | 1/4 Tube |
| Weight | 0.053 LB |
| EAN or UPC | 820099234922 |

