- Mixed Bulkhead Connector Fitting for 8mm O.D. Tubing
| No. of Ends | 2 |
| Hex Size | 18 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Fitting Description | Mixed Bulkhead Connector |
| Counter Locking Nut | 18 mm |
| Material | nylon body, nickel-plated brass |
| End Types | Tubing |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in, 8.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.083 LB |
| EAN or UPC | 820099237718 |

