- "Y" Male for 6mm O.D. Tubing
- 1/8" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Thread sealant is pre-applied
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Fitting Angle | Straight |
| End Size | 6 mm Tube(f) |
| Height | 39.500 mm |
| End Types | Tubing & BSPT |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Size Type | Metric Tube x BSPT Threads |
| Hex Size | 10 mm |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 6.000 mm |
| Thread Type | BSPT |
| No. of Ends | 3 |
| Thread Size | 1/8 |
| Fitting Description | Y-Tube to Male Thread |
| Weight | 0.026 LB |
| EAN or UPC | 820099238050 |

