- "Y" Male for 6mm O.D. Tubing
- 1/4" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant is pre-applied on tapered threads
| Body Material | Nickel-Plated Brass |
| End Types | Tubing & BSPT |
| Origin | Plastic Push to Connect Fittings |
| Thread Type | BSPT |
| Thread Size | 1/4 |
| Fitting Description | Y-Tube to Male Thread |
| End Size | 6 mm Tube(f) |
| Hex Size | 14 mm |
| Height | 40.000 mm |
| Tube O.D. | 6.000 mm |
| No. of Ends | 3 |
| Fitting Angle | Straight |
| Material | Nickel-Plated Brass |
| Size Type | Metric Tube x BSPT Threads |
| Weight | 0.041 LB |
| EAN or UPC | 820099238104 |

