- "Y" Male for 10mm O.D. Tubing
- 1/4" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Thread sealant is pre-applied
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Height | 60.000 mm |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| End Types | Tubing & BSPT |
| Thread Size | 1/4 |
| Size Type | Metric Tube x BSPT Threads |
| Hex Size | 14 mm |
| No. of Ends | 3 |
| End Size | 10 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Y-Tube to Male Thread |
| Overall Length | 39 mm |
| Tube O.D. | 10.000 mm |
| Thread Type | BSPT |
| Fitting Angle | Straight |
| Weight | 0.088 LB |
| EAN or UPC | 820099238272 |

