- Twin Banjo Fitting for 4mm O.D. Tubing
- 5mm Male Metric Port Size
| Material | nylon body, steel bolt, complete with sealing washer |
| Fitting Angle | 90° |
| Height | 13.000 mm |
| End Types | Tubing & Metric Thread |
| Tube O.D. | 4.000 mm |
| Thread Type | Metric |
| No. of Ends | 3 |
| Thread Size | M5 |
| Fitting Description | Twin Banjo |
| End Size | 5/32 or 4 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.017 LB |
| EAN or UPC | 820099238593 |

