- 170 Piece Kit Containing Most Frequently Used Fittings and Four Rolls of Nylon Tubing
description
- The Legris Fit Kit is an assortment of popular push-to-connect fittings and four rolls of tubing.The fittings are organized into a divided and labeled plastic case.The case is thin so it can easily be stored in a tool box or cart.100' rolls of nylon or polyurethane tubing are packaged in Tube Pak cardboard containers for neat storage and easy identification.
features
- Replace with Legris LF3000 fittings
| Tube Size | 1/8 in, 5/32 in, 1/4 in, 3/8 in |
| Included | 3/8 in x 100 ft Tubing - 1 pc, 1/4 in x 100 ft Tubing - 1 pc, 5/32 in x 100 ft Tubing - 1 pc, 1/8 in x 100 ft Tubing - 1 pc, Tubing Cutter - 1 pc, 3/8 in Union Tee - 5 pcs, 1/4 in Union Tee - 5 pcs, 5/32 in Union Tee - 10 pcs, 3/8 in Y Union - 5 pcs |
| Storage Container | Polyethylene Divided Case Included |
| Tubing Material | Nylon |
| Weight | 0.018 LB |
| EAN or UPC | 820099667522 |

