- Female Plug for 8mm Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Plug is red in color
| End Types | Tubing |
| Tube O.D. | 5/16 in, 8.000 mm |
| Type | End Cap |
| No. of Ends | 2 |
| Material | Nylon Body |
| Body Material | Nylon |
| Fitting Description | Plug |
| Height | 21.900 mm |
| Fitting Angle | Straight |
| End Size | 8 mm Tube(f) |
| Size Type | Metric, Equal |
| Weight | 0.617 LB |
| EAN or UPC | 820099811284 |
-
Prop 65


