- Compact Elbow
- 1/4" Tube O.B.
- 90°
- Swivel
- Tubing & NPT End Type
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
| End Types | Tubing & NPT |
| Height | 1.040 in |
| No. of Ends | 2 |
| Overall Length | 0.81 in |
| End Size | 1/4 Tube, 1/4 NPT |
| Thread Size | 1/4 |
| Body Material | Nylon |
| Fitting Angle | 90°, Swivel |
| Thread Type | NPT |
| Fitting Description | Oscillating Compact 90° Elbow |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 1/4 in |
| Weight | 0.048 LB |
| EAN or UPC | 820099532219 |

