- Male Connector for 5/16" or 8 mm O.D. Tubing
- 1/8" Male NPT
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Fitting Description | Male Connector |
| End Size | 5/16 Tube |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| Size Type | Hybrid Sizes |
| Thread Size | 1/8 |
| Material | Nickel-Plated Brass |
| Hex Size | 13 mm |
| Tube O.D. | 5/16 in, 8.000 mm |
| End Types | Tubing & NPT |
| Thread Type | NPT |
| Body Material | Nickel-Plated Brass |
| Fitting Angle | Straight |
| Weight | 0.028 LB |
| EAN or UPC | 820099246604 |
-
Prop 65


