Skip to content Skip to navigation menu
Male Connector

3175 10 21

Male Connector
Item #102083931
  • Male Connector for 10 mm O.D. Tubing
  • 1/2" Male BSPT
Male Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Male Connector for 10 mm O.D. Tubing
  • 1/2" Male BSPT

features

  • Internal hex allows ease of assembly in tight places
  • Max. working pressure: 290 psi
  • Working temperature: -4 °F to 175 °F
  • Vacuum rating: 28" Hg
  • Thread sealant is pre-applied on tapered threads
End Size 10 mm Tube(f)
Size Type Metric Tube x BSPT Threads
Thread Size 1/2
Thread Type BSPT
Fitting Description Male Connector
Material Nickel-Plated Brass
Height 14.000 mm
Hex Size 21 mm
Body Material Nickel-Plated Brass
No. of Ends 2
End Types Tubing & BSPT
Fitting Angle Straight
Tube O.D. 10.000 mm
Origin Plastic Push to Connect Fittings
Weight 0.081 LB
EAN or UPC 820099247229
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison