- Male Connector Fitting Type
- Straight Fitting Angle
- 12 mm Tube Outer Diameter
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Material | Nickel-Plated Brass |
| Hex Size 1 | 19 mm |
| Height | 0.270 in |
| Fitting Type | Male Connector |
| Tube O.D. | 12.000 mm |
| No. of Ends | 2 |
| Size Type | Hybrid Sizes |
| Hex Size 2 | 7 mm |
| Thread Size | 1/4 |
| Fitting Angle | Straight |
| Fitting Description | Male Connector |
| Body Material | Nickel-Plated Brass |
| Thread Type | NPT |
| Weight | 0.068 LB |
-
Prop 65


