- Stud Fitting Type
- Straight Fitting Angle
- 12 mm Tube Outer Diameter
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Height | 24.000 mm |
| Fitting Angle | Straight |
| Thread Size | 3/8 |
| Fitting Description | Male Connector |
| Body Material | Nickel-Plated Brass |
| Thread Type | NPT |
| Tube O.D. | 12.000 mm |
| Size Type | Hybrid Sizes |
| Origin | Plastic Push to Connect Fittings |
| Fitting Type | Stud Fitting |
| No. of Ends | 2 |
| Hex Size 2 | 9 mm |
| Hex Size 1 | 19 mm |
| Material | Nickel-Plated Brass |
| Weight | 0.063 LB |
| EAN or UPC | 820099247472 |
-
Prop 65


