- Male Connector for 14mm O.D. Tubing
- 1/2" Male BSPT
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 14.000 mm |
| Fitting Description | Male Connector |
| End Types | Tubing & BSPT |
| Body Material | Nickel-Plated Brass |
| Fitting Angle | Straight |
| Thread Size | 1/2 |
| End Size | 14 mm Tube(f) |
| Thread Type | BSPT |
| Hex Size | 24 mm |
| Size Type | Metric Tube x BSPT Threads |
| No. of Ends | 2 |
| Material | Nickel-Plated Brass |
| Height | 23.500 mm |
| Weight | 0.103 LB |
| EAN or UPC | 820099247687 |
-
Prop 65


