- Plug-in Elbow Fitting for 1/4" O.D. Tubing
description
- Use the plug-in fittings for adaptability in your connections. Simply plug into tube-end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| Tube O.D. 2 | 1/4 in |
| Material | Nylon Body |
| Size Type | Fractional Sizes |
| Tube O.D. 1 | 1/4 in |
| End Types | Tubing |
| Fitting Description | 90° Plug-In Elbow |
| End Size | 1/4 Tube(f) |
| Height | 1.200 in |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Weight | 0.006 LB |
| EAN or UPC | 820099250649 |
-
Prop 65


