- Extended Plug-in Elbow Fitting for 4mm O.D. Tubing to 4mm O.D. Tubing
| Tube O.D. | 4.000 mm, 5/32 in |
| Height | 32.500 mm |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Size | 5/32 or 4 mm Tube(f) |
| Material | Nylon Body |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Extended Plug-in Elbow |
| End Types | Tubing |
| Overall Length | 14 mm |
| Weight | 0.011 LB |
| EAN or UPC | 820099251189 |

