- Plug-in Tee Fitting for 12mm O.D. Tubing to 12mm O.D. Tubing
description
- Use plug in fittings for adaptability in your connections. Simply plug into the tube end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Fitting Angle | 90° |
| End Size | 12 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 12.000 mm |
| Fitting Description | Plug-in Tee |
| Material | Nylon Body |
| Height | 44.500 mm |
| No. of Ends | 3 |
| End Types | Tubing |
| Size Type | Metric, Equal |
| Weight | 0.037 LB |
| EAN or UPC | 820099252117 |

