- Plug-In Union Tee
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Size | 1/4 Tube(f), 1/4 Tube(m) |
| Size Type | Fractional and Metric Sizes, Equal |
| Fitting Description | Plug-in Tee |
| Tube O.D. | 1/4 in |
| Material | Nylon Body |
| Tube O.D. 2 | 1/4 in |
| End Types | Tubing |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Weight | 0.013 LB |
| EAN or UPC | 820099639758 |
-
Prop 65


