- Oscillating Compact Elbow for 6mm O.D. Tubing
- 1/8" Male BSPP
| Hex Size | 14 mm |
| Origin | Plastic Push to Connect Fittings |
| Overall Length | 22.5 mm |
| Thread Type | BSPP |
| No. of Ends | 2 |
| End Size | 6 mm Tube(f) |
| Material | nylon body, nickel-plated brass base with sealing washer |
| Tube O.D. | 6.000 mm |
| Thread Size | 1/8 |
| Fitting Description | Oscillating Compact Elbow |
| Fitting Angle | 90°, Swivel |
| Height | 27.500 mm |
| End Types | Tubing & BSPP |
| Weight | 0.044 LB |
| EAN or UPC | 820099252247 |

