- Male Elbow for 10mm O.D. Tubing
- 1/2" Male BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| Thread Size | 1/2 |
| End Size | 10 mm Tube(f) |
| Body Material | Nickel-Plated Brass |
| Height | 22.000 mm |
| Size Type | Metric Sizes |
| No. of Ends | 2 |
| End Types | Tubing & BSPP |
| Fitting Angle | 90° |
| Hex Size | 24 mm |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 10.000 mm |
| Material | Nickel-Plated Brass |
| Fitting Description | 90° Male Elbow |
| Thread Type | BSPP |
| Overall Length | 26.500 mm |
| Weight | 0.079 LB |
| EAN or UPC | 820099259864 |
-
Prop 65


