- Union
- 5/8" Tube OD
description
- DOT FMVSS 106 push-to-connect fitting provide a simple, quick connection of components to flexible tubing for the automotive and truck markets. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the fitting. The fitting can easily be removed from the tubing by pressing the plastic release cap. Connections and disconnections require little force and no tools.The fitting body is constructed of glass-reinforced nylon, while the threaded components are nickel-plated brass. Elastomer seals are low temperature Buna-Nitrile. Tubing should comply with SAE standards, which also meets NHTSA FMVSS 106 requirements.
applications
- For fractional inch tubing
- Vehicle
- Wide range of temperatures
- Both static and dynamic applications
features
- Max. Working Pressure: 250 psi
- Working Temperature: -40 °F to 200 °F
- Suitable Fluids: Compressed air only
- Materials of Construction: composite body
- brass collet
- stainless steel tube support
- Buna-N o-ring
- Optimum flow
- Immediate seal
- No tools required for assembly
compliances
- 0
| No. of Ends | 2 |
| Fitting Description | Straight Union |
| Origin | DOT Push to Connect Fittings |
| End Types | Tubing |
| Fitting Angle | Straight |
| Tube O.D. | 5/8 in |
| Material | Nylon |
| Body Material | Nylon |
| Size Type | Fractional, Equal Ends |
| Straight DOT Union Tube x Tube Vendor No. | 32 PTC-10 |
| Weight | 0.093 LB |

