- Manifold Port Block
description
- Anodized aluminum manifolds offer a clean solution for connecting multiple tubes or fittings to a single pressure point. Legris manifolds are available in modular or monoblock styles. Modular manifolds can be joined together in multiple configurations to meet custom needs. Monoblock styles feature four or eight connections. Threaded NPT or push-to-connect connections are available in both styles. Manifolds make for sharp-looking air drop terminations where multiple quick disconnects will be used.
features
- 1/4" NPT supply pressure ports
| Inlet Port Size | 1/4 in |
| Pressure Port Location | Side Entry |
| No. of Ports | 1 |
| Thread Size | 1/4 |
| Material | Anodized Aluminum |
| Type of Entry | Side |
| Thread Type | NPT |
| Working Port Size | 0.25 in |
| Manifold Type | Single Port Block |
| Working Port Type | NPT |
| Weight | 0.069 LB |
| EAN or UPC | 820099668437 |

