- Multiple Tee with Mounting Holes for 1/4" O.D. Tubing to 5/23" or 4 mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Tube O.D. 1 | 1/4 in |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| End Types | Tubing |
| Fitting Description | Multiple Tee w/ Mounting Holes |
| Fitting Angle | 90° |
| Overall Length | 2.760 in |
| Size Type | Fractional Sizes |
| No. of Ends | 5 |
| Material | Nylon Body |
| End Size | 1/4 Tube(f), 5/32 or 4 mm Tube(f) |
| Tube O.D. 2 | 5/32 in, 4 mm |
| Weight | 0.038 LB |
| EAN or UPC | 820099607764 |
-
Prop 65


