- Multiple Tee with Mounting Holes for 3/8" O.D. Tubing to 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 5 |
| Material | Nylon Body |
| Tube O.D. 2 | 1/4 in |
| Size Type | Fractional Sizes |
| Tube O.D. 1 | 3/8 in |
| Fitting Angle | 90° |
| End Size | 1/4 Tube(f), 3/8 Tube(f) |
| Body Material | Nylon |
| Overall Length | 3.210 in |
| Fitting Description | Multiple Tee w/ Mounting Holes |
| Weight | 0.128 LB |
| EAN or UPC | 820099265803 |
-
Prop 65


