- Manifold W/ 6-3/8 O.D. Tubing ports
- 3/8" NPT
description
- Anodized aluminum manifolds offer a clean solution for connecting multiple tubes or fittings to a single pressure point. Legris manifolds are available in modular or monoblock styles. Modular manifolds can be joined together in multiple configurations to meet custom needs. Monoblock styles feature four or eight connections. Threaded NPT or push-to-connect connections are available in both styles. Manifolds make for sharp-looking air drop terminations where multiple quick disconnects will be used.
features
- 1/4" NPT supply pressure ports
| No. of Ports | 6 |
| Type | Fractional Monoblock Manifold with push-to-connect ports |
| Manifold Type | Monoblock |
| Inlet Port Size | 3/8 in |
| Overall Length | 5.73 in |
| Tube O.D. | 3/8 in |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Weight | 0.625 LB |
| EAN or UPC | 820099267562 |

