Skip to content Skip to navigation menu
Manual Release Button Cap

3330 06 00

Manual Release Button Cap
Item #102095370
  • White Manual Release Button for 6 mm Tube OD
  • Used on Legris LF3000 Fittings
Manual Release Button Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Manual Release Button for 6 mm Tube OD
  • Used on Legris LF3000 Fittings

description

  • Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.

features

  • Max. Working Pressure: 275 psi
  • Thread sealant is pre-applied
  • Elbows and tees rotate 360°
Tube OD 6 mm
Use With LF3000 Fittings
Color White
Weight 0.0 LB
EAN or UPC 820099649726
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison