- Self-Sealing Male Fitting for 8mm O.D. Tubing
- 1/4" Male BSPP
| No. of Ends | 2 |
| End Types | Tubing & BSPP |
| End Size | 8 mm Tube(f) |
| Material | Nickel-Plated Brass |
| Fitting Description | Self-Sealing Male Fitting |
| Tube O.D. | 8.000 mm |
| Hex Size | 16 mm |
| Body Material | Nickel-Plated Brass |
| Height | 25.500 mm |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Fitting Angle | Straight |
| Overall Length | 11 mm |
| Weight | 0.081 LB |
| EAN or UPC | 820099269443 |

