- Union
- 6mm Tube
features
- Max. working pressure: 435 psi
- Working temperature: -4 °F to 302 °F
| Size Type | Metric, Equal |
| Fitting Angle | Straight |
| End Size | 6 mm Tube(f) |
| No. of Ends | 2 |
| Fitting Description | Straight Union |
| Tube O.D. | 6.000 mm |
| End Types | Tubing |
| Overall Length | 36.5 mm |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Weight | 0.037 LB |
| EAN or UPC | 820099277332 |

