- Straight Union for 5/16" or 8 mm O.D. Tubing
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 435 psi
- Working temperature: -4 °F to 302 °F
| No. of Ends | 2 |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Body Material | Nickel-Plated Brass - FDA Approved |
| End Types | Tubing |
| Fitting Angle | Straight |
| Tube O.D. | 5/16 in, 8.000 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Size Type | Fractional, Equal Ends |
| Fitting Description | Straight Union |
| Weight | 0.047 LB |
| EAN or UPC | 820099277363 |

