- Straight Union
- 10.000 mm Tube O.B.
- Straight
- Tubing End Type
- Nickel-Plated Brass - FDA Approved
features
- Max. working pressure: 435 psi
- Working temperature: -4 °F to 302 °F
| No. of Ends | 2 |
| End Types | Tubing |
| Tube O.D. | 10.000 mm |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Fitting Description | Straight Union |
| Size Type | Metric, Equal |
| Fitting Angle | Straight |
| End Size | 10 mm Tube |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Weight | 0.079 LB |
| EAN or UPC | 820099584645 |

