Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.
features
Max. working pressure: 435 psi
Working temperature: -13 °F to 302 °F
High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
FKM seal
Available in NPT, BSPT, BSPP and metric threads
FDA compliant
For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
Note: units with thread sealant do not meet FDA compliance
Tube O.D.
6.000 mm
No. of Ends
2
Thread Type
BSPT
Height
19.000 mm
End Types
Tubing & BSPT
Material
Nickel-Plated Brass
End Size
1/4 BSPT(m), 6 mm Tube(f)
Body Material
Nickel-Plated Brass
Fitting Description
90° Male Elbow
Thread Size
1/4
Size Type
Metric Sizes
Origin
FDA Approved Nickel Plated Brass Fittings
Overall Length
21.500 mm
Fitting Angle
90°
Weight
0.055 LB
EAN or UPC
820099278735
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back