- Bulkhead Connector 6mm Tubing
description
- Nickel-plated brass fittings are a significant cost-saving solution in comparison to stainless steel fittings.High phosphorus nickel is approved by the FDA for use in contact with food.Fittings are designed to be used with nylon, polyurethane, polyethylene, Teflon, stainless steel, and copper tubing.
applications
- Food processing plants
- Dairy farms
- Poultry facilities
- Meat packing houses
- Washdown processes
features
- Max. working pressure: 435 psi
- Working temperature: -4 °F to 302 °F
compliances
- 0
| Fitting Angle | Straight |
| Size Type | Metric, Equal |
| No. of Ends | 2 |
| Body Material | Nickel-Plated Brass - FDA Approved |
| Tube O.D. | 6.000 mm |
| Fitting Description | Bulkhead Connector |
| End Types | Tubing |
| End Size | 6 mm Tube(f) |
| Overall Length | 34 mm |
| Weight | 0.062 LB |
| EAN or UPC | 820099280714 |

