- Bulkhead Connector for 1/4" O.D. Tubing
features
- Max. working pressure: 435 psi
- Working temperature: -4 °F to 302 °F
| Body Material | Nickel-Plated Brass - FDA Approved |
| Fitting Angle | Straight |
| Size Type | Fractional, Equal Ends |
| No. of Ends | 2 |
| Fitting Description | Bulkhead Connector |
| End Size | 1/4 Tube(f) |
| Tube O.D. | 1/4 in |
| End Types | Tubing |
| Origin | FDA Approved Nickel Plated Brass Fittings |
| Weight | 0.063 LB |
| EAN or UPC | 820099280868 |

