Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.
features
Max. working pressure: 435 psi
Working temperature: -13 °F to 302 °F
High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
FKM seal
Available in NPT, BSPT, BSPP and metric threads
FDA compliant
For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
Note: units with thread sealant do not meet FDA compliance
Material
Nickel-Plated Brass
End Size
1/4 Tube(f)
Tube O.D.
1/4 in
Thread Size
1/4
Fitting Description
Male Connector
Origin
FDA Approved Nickel Plated Brass Fittings
End Types
Tubing & NPT
Thread Type
NPT
Size Type
Fractional Sizes
Body Material
Nickel-Plated Brass
No. of Ends
2
Fitting Angle
Straight
Weight
0.037 LB
EAN or UPC
820099285221
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back