- Male Connector Fitting Type
- Straight Fitting Angle
- 3/8 in Tube Outer Diameter
| Fitting Type | Male Connector |
| Fitting Description | Male Connector |
| Thread Size | 1/4 in |
| No. of Ends | 2 |
| Tube O.D. | 3/8 in |
| Material | Nickel-Plated Brass |
| Thread Sealant | Yes |
| Hex Size 2 | 7 mm |
| Fitting Angle | Straight |
| Height | 0.950 in |
| Thread Type | NPT |
| Hex Size 1 | 18 mm |
| Weight | 0.06 LB |
| EAN or UPC | 886357147618 |

