Skip to content Skip to navigation menu
Nickel-Plated Brass Push-to-Connect Fittings for Chemical, Automation and Food Processing

3699 04 52

Nickel-Plated Brass Push-to-Connect Fittings for Chemical, Automation and Food Processing
Item #102114435
  • Male Elbow M6 BSPP to 4mm Tubing
Nickel-Plated Brass Push-to-Connect Fittings for Chemical, Automation and Food Processing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Male Elbow M6 BSPP to 4mm Tubing

description

  • Made of high phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body with a FKM o-ring, LF3600 forged fittings can be used with all liquids and gaseous fluids compatible with these components, materials and temperatures up to 302 °F (depending on tubing used). Fittings are designed to be used with nylon, polypropylene, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include food processing, medical, washdown and packaging equipment.

features

  • Max. working pressure: 435 psi
  • Working temperature: -13 °F to 302 °F
  • High phosphorous, FDA compliant, chemical resistant, nickel-plated collet and body
  • FKM seal
  • Available in NPT, BSPT, BSPP and metric threads
  • FDA compliant
  • For thread sealant, add 96 suffix to part number (example: 3675 56 14 96)
  • Note: units with thread sealant do not meet FDA compliance
Body Material Nickel-Plated Brass
Thread Size M6
Size Type Metric Sizes
End Size 4 mm Tube, M6(m)
Fitting Angle 90°
Material Nickel-Plated Brass
Overall Length 18.000 mm
Origin FDA Approved Nickel Plated Brass Fittings
Thread Type BSPP
No. of Ends 2
Fitting Description 90° Male Elbow
Tube O.D. 4.000 mm
End Types Tubing & BSPP
Height 18.000 mm
Weight 0.026 LB
EAN or UPC 820099287119
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison