- 90° Female Elbow Swivel
- 1/4" Tube OD x 1/8 NPT
- Air Brake Push-To-Connect Fitting
features
- Max. Working Pressure: 250 psi
- Working Temperature: -40 °F to 200 °F
- Suitable Fluids: Compressed air only
- Materials of Construction: composite body
- brass collet
- stainless steel tube support
- Buna-N o-ring
- brass threads
- Optimum flow
- Immediate seal
- No tools required for assembly
- Swivels 360° for ease of assembly
| Material | Nylon |
| Size Type | Fractional Sizes |
| Fitting Description | Female Elbow Swivel |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| Fitting Angle | 90° |
| Thread Size | 1/8 |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| Body Material | Nylon |
| Weight | 0.056 LB |

