- Male Straight Connector
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 245 °F
| Tube O.D. | 4.000 mm, 5/32 in |
| Size Type | Metric Tube x BSPT/BSPP/Metric |
| Material | 316 Stainless Steel |
| No. of Ends | 2 |
| Thread Size | 1/8 |
| End Size | 1/8 BSPP(m), 5/32 or 4 mm Tube(f) |
| End Types | Tubing & BSPP |
| Fitting Angle | Straight |
| Fitting Description | Male Connector |
| Thread Type | BSPP |
| Body Material | 316 Stainless Steel |
| Origin | Stainless Steel Push To Connect Fittings |
| Weight | 0.017 LB |
| EAN or UPC | 820099287928 |

