- Tube-To-Tube Fitting Type
- 90° Fitting Angle
- 1/2 in Tube Outer Diameter
description
- Fitting materials are stainless steel with FKM elastomer seals and well suited for use with aggressive fluids, harsh hygienic and sterile environments. Thread sealant is intentionally left off so that the end user can choose the appropriate sealant for their application. Connection and disconnection is easy and requires no tools. Fittings are designed to be used with nylon, polyurethane, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include instrumentation, printing, packaging industry, food industry, marine corrosive atmospheres, washdown and medical.
features
- Working temperature: -13 °F to 302 °F
- Working pressure:435 psi
- FKM seal
- Hygienic design reduces retention zones
- Available in NPT, BSPT, BSPP and metric threads
| Material | Stainless Steel 316L |
| End Types | Tubing |
| Fitting Description | 90° Union Elbow |
| Fitting Type | Tube-To-Tube Fitting |
| Length | 40.900 mm |
| No. of Ends | 2 |
| Body Material | 316 Stainless Steel |
| Size Type | Fractional Sizes |
| Origin | Stainless Steel Push To Connect Fittings |
| Fitting Angle | 90° |
| End Size | 1/2 Tube(f) |
| Tube O.D. | 1/2 in |
| Weight | 0.114 LB |
| EAN or UPC | 820099288369 |

