- Male Straight Connector
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| No. of Ends | 2 |
| Origin | Stainless Steel Push To Connect Fittings |
| Fitting Description | Male Connector |
| End Types | Tubing & BSPT |
| Thread Size | 3/8 |
| Fitting Angle | Straight |
| Material | 316 Stainless Steel |
| Tube O.D. | 5/16 in, 8.000 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Thread Type | BSPT |
| Size Type | Metric Tube x BSPT Threads |
| Weight | 0.057 LB |
| EAN or UPC | 820099289458 |

