- Straight Male Connector
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Origin | Stainless Steel Push To Connect Fittings |
| Material | 316 Stainless Steel |
| Fitting Angle | Straight |
| End Types | Tubing & BSPT |
| Size Type | Metric Tube x BSPT Threads |
| Tube O.D. | 10.000 mm |
| End Size | 1/4 BSPT(m), 10 mm Tube(f) |
| Thread Type | BSPT |
| No. of Ends | 2 |
| Thread Size | 1/4 |
| Fitting Description | Male Connector |
| Weight | 0.066 LB |
| EAN or UPC | 820099289489 |

