Skip to content Skip to navigation menu
Stainless Push-to-Connect Fittings

3805 60 14

Stainless Push-to-Connect Fittings
Item #102114808
  • Straight Male Connector
Stainless Push-to-Connect Fittings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Male Connector

description

  • Fitting materials are stainless steel with FKM elastomer seals and well suited for use with aggressive fluids, harsh hygienic and sterile environments. Thread sealant is intentionally left off so that the end user can choose the appropriate sealant for their application. Connection and disconnection is easy and requires no tools. Fittings are designed to be used with nylon, polyurethane, polyethylene and fluoropolymer FEP tubing. Stainless steel and copper tubing may be used when grooved. Applications include instrumentation, printing, packaging industry, food industry, marine corrosive atmospheres, washdown and medical.

features

  • Working temperature: -13 °F to 302 °F
  • Working pressure:435 psi
  • FKM seal
  • Hygienic design reduces retention zones
  • Available in NPT, BSPT, BSPP and metric threads
End Size 1/4 NPT(m), 3/8 Tube(f)
Body Material 316 Stainless Steel
Fitting Angle Straight
Thread Type NPT
Fitting Description Male Connector
End Types Tubing & NPT
Origin Stainless Steel Push To Connect Fittings
No. of Ends 2
Material 316 Stainless Steel
Tube O.D. 3/8 in
Thread Size 1/4
Size Type Fractional Sizes
Weight 0.061 LB
EAN or UPC 820099289908
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison