- Piloted Axial Valve
- Double Female
- 1 1/2" NPT
description
- Legris axial valves offer the function of a valve fitted with an actuator. A pneumatic automation device is fitted directly into the valve. Its operation is not affected by the up/downstream pressures of the transported fluids, which guarantees the user total safety and a vastly simplified choice.
features
- Extremely compact
- No external moving parts
- Single unit which controls the opening/closing of a circuit and the actuation of this function
- Reduced air consumption
- Full flow
- Compatible with numerous industrial fluids
- Operates independently of the up/downstream pressures of the fluids transported
- Ready to fit and does away with the valve + connector + actuator fitting time
- Easy to assemble in any position
| Seal Material | FKM |
| Thread Type | NPT |
| Temperature Range [Max] | 275 °F |
| Temperature Range [Min] | -4 °F |
| Thread Size | 1 1/2 |
| Valve Type | Normally Closed |
| Body Material | Sand-Blasted Nickel-Plated Brass |
| Working Pressure [Max] | 150 psi |
| Connection Type | Double Female NPT |
| Pilot Port Size | 1/8 in NPT |
| Weight | 9.22 LB |
| EAN or UPC | 820099294568 |

