- Piloted Axial Valve
- Double Female
- 2" NPT
description
- Legris axial valves offer the function of a valve fitted with an actuator. A pneumatic automation device is fitted directly into the valve. Its operation is not affected by the up/downstream pressures of the transported fluids, which guarantees the user total safety and a vastly simplified choice.
features
- Extremely compact
- Full flow
- Reduced air consumption
- No external moving parts
| Connection Type | Double Female |
| Pilot Port Size | 1/8 in NPT |
| Body Material | Sand-Blasted Nickel-Plated Brass |
| Temperature Range [Max] | 275 °F |
| Thread Size | 2 |
| Seal Material | FKM |
| Valve Type | Normally Closed |
| Thread Type | NPT |
| Temperature Range [Min] | -4 °F |
| Working Pressure [Max] | 150 psi |
| Weight | 14.02 LB |
| EAN or UPC | 820099294582 |

