- Double Female Thread Check Valve
- Stainless Steel
- 1/8 in BSPP
- 580 psi Maximum Pressure
- FKM Seal Material
description
- Legris' stainless steel check valve blocks the fluid passage when the pressure differential is lower than 3.6 psi.
| Pressure [Max] | 580 psi |
| Direction of Flow | Meter-In, Meter-Out |
| Operating Pressure Range | 7 psi to 580 psi |
| Temperature Range [Min] | -4 °F |
| Male Thread Size | N/A |
| Material | Stainless Steel |
| Seal Material | FKM |
| Temperature Range [Max] | 360 °F |
| Overall Length | 50 mm |
| Port Type | BSPP |
| End Type | Double Female Thread |
| Tube Size | N/A |
| Thread Type | N/A |
| Female Port Size | 1/8 |
| Weight | 0.0 LB |
| EAN or UPC | 820099300023 |

