- Double Female Thread Check Valve
- Stainless Steel
- 3/8 in NPT
- 580 psi Maximum Pressure
- FKM Seal Material
description
- Legris' stainless steel check valve blocks the fluid passage when the pressure differential is lower than 3.6 psi.
| Thread Type | N/A |
| Operating Pressure Range | 7 psi to 580 psi |
| Female Port Size | 3/8 |
| Port Type | NPT |
| Material | Stainless Steel |
| Temperature Range [Min] | -4 °F |
| Origin | Stainless Steel Push To Connect Fittings |
| Fitting Description | Flow Control |
| End Type | Double Female Thread |
| Temperature Range [Max] | 356 °F |
| End Types | Tubing & NPT |
| Seal Material | FKM |
| Pressure [Max] | 580 psi |
| Direction of Flow | Meter-In, Meter-Out |
| Overall Length | 73 mm |
| No. of Ends | 2 |
| Weight | 0.437 LB |
| EAN or UPC | 820099300627 |

