- Union Elbow for 3/8" Tube OD
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| End Size | 3/8 Tube(f) |
| Temperature Range [Min] | 35 °F |
| Fitting Angle | 90° |
| Height | 34.000 mm |
| No. of Ends | 2 |
| Fitting Description | Union Elbow |
| Size Type | Fractional, Equal Ends |
| End Types | Tubing |
| Temperature Range [Max] | 200 °F |
| Body Material | Bio-Based Polymer |
| Tube O.D. | 3/8 in |
| Weight | 0.256 LB |
| EAN or UPC | 820099872186 |

