- Union Tee for 1/2" Tube OD
features
- EPDM D seal secures connection with a larger surface area than standard o-rings
- Engineered polymer allows superior mechanical strength and chemical resistance
- Full stainless gripping ring eliminates the need for locking clips
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
compliances
- 0
| End Types | Tubing |
| Fitting Angle | 90° |
| Height | 47.000 mm |
| Body Material | Bio-Based Polymer |
| Size Type | Fractional, Equal Ends |
| Temperature Range [Min] | 35 °F |
| Tube O.D. | 1/2 in |
| Temperature Range [Max] | 200 °F |
| Overall Length | 36 mm |
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| End Size | 1/2 Tube(f) |
| Weight | 1.087 LB |
| EAN or UPC | 820099872346 |

